Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865086

MPN #: G4017TCA

Wiremold G4017tca Internal Corner Coupling, 2-3/4"L

Product Description
Wiremold G4017TCA Internal Corner Coupling, 2-3/4"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$27.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size4-1/2 X 1-1/2 in

Product Details

DescriptionInternal Corner Coupling
ColorTan
Manufacturers Part NumberG4017TCA
BrandWiremold
Voltage Rating600V V