Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864282

MPN #: G4075D

Wiremold G4075D Bridge Fitting For 4000 Raceway Over 4000 Raceway, Gray, 8-1/8"L

Product Description
Wiremold G4075D Bridge Fitting For 4000 Raceway Over 4000 Raceway, Gray, 8-1/8"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$115.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/8 in
Size3-9/16 X 4-3/4 in

Product Details

DescriptionBridge Fitting
ColorGray
Manufacturers Part NumberG4075D
BrandWiremold
Voltage Rating600V V