Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Marathon Motors, G580, 056T17T5305, 1/3-1/4HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TENV
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| 60 Hertz kW | 0.25 kW |
| Bearing Opp Drive End | 6203 |
| 50 Hertz Horsepower | 1/4 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | N |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 74.00 Percent FLE |
| 50 Hertz RPM | 1500 rpm |
| Mounting Location | C-Face Removable Base |
| Phase | 3 |
| Manufacturers Part Number | G580 |
| Enclosure | TENV |
| 50 Hertz Full Load Amps | 1.4/.7 FLA |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 0.19 kW |
| Insulation Class | F |
| Horsepower | 1/3 HP |
| Orientation | Horizontal or Up or Down |
| Frame | 56C |
| Starting Type | Squirrel Cage Induction |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 68.00 Percent |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 1.4-1.6/.8 FLA |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |