Actual product may differ from image shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Marathon Motors, G582, 056T17F5322, 3/4-1/2HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TEFC
Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Weights & Dimensions
- Opposite End Bearing Size 6203
- Weight 40
- Drive End Bearing Size 6203
Product Details
- 60 Hertz kW 0.56 kW
- Mounting Location C-Face Removable Base
- Assembly Required F1 Only
- Bearing Drive End 6203
- 50 Hertz Kilowatts 0.37 kW
- 50 Hertz FLE 77.00 Percent FLE
- Ambient Temperature 40 °C
- Nameplate RPM 1800 rpm
- KVA Code L
- IP Code 43
- Insulation Class F
- RPM Range 1701-1800 rpm
- 50 Hertz SF 1.15
- 50 Hertz Horsepower 1/2 HP
- Bearing Opp Drive End 6203
- Voltage 208-230/460 V
- Frame 56C
- Service Factor 1.15
- Horsepower 3/4 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Duty Continuous
- Phase 3
- Enclosure TEFC
- Orientation Horizontal or Up or Down
- Starting Type Across The Line
- 50 Hertz RPM 1500 rpm
- Full Load Efficiency 75.50 Percent
- Brand Marathon Motors
- Full Load Amps 2.6-3/1.5 FLA
- Motor RPM 60 Hertz 1800 rpm
- Manufacturers Part Number G582
- 50 Hertz Full Load Amps 2.8/1.4 FLA
- 50 Hertz Voltage 190/380 V
Compliance & Certifications
- CE Approved Y
- NEMA Design B
- CSA Certified Y
- UL Recognized Construction
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Marathon Motors, G582, 056T17F5322, 3/4-1/2HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TEFC
$469.95
- Product Information
- Customer Review
- Product Q&A
- Accessories