Features
- Gray baked enamel and Ivory ScuffCoat finish
- Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
- Installs as a feeder or header raceway
- Ideal for overhead, open spaces and underfloor applications
Weights & Dimensions
| Size | 3 in |
Product Details
| Manufacturers Part Number | G6001TX |
| Description | Converter Coupling |
| Color | Silver |
| Brand | Wiremold |
| Voltage Rating | 600V V |