Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864864

MPN #: G6007C-1

Wiremold G6007c-1 1-Gang Device Plate For Vertical Mounting Of Devices, Gray, 2-7/8"L

Product Description
Wiremold G6007C-1 1-Gang Device Plate For Vertical Mounting of Devices, Gray, 2-7/8"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$16.00

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Size2-1/2 in

Product Details

Number of Gangs1
DescriptionDevice Plate
ColorGray
Manufacturers Part NumberG6007C-1
BrandWiremold
Voltage Rating600V V