Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864280

MPN #: G6011TX

Wiremold G6011TX Combination Flat Elbow & Tee, Gray, 4-3/4"L

Product Description
Wiremold G6011TX Combination Flat Elbow & Tee, Gray, 4-3/4"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$71.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in

Product Details

Manufacturers Part NumberG6011TX
DescriptionFlat Elbow & Tee
ColorGray
BrandWiremold
Voltage Rating600V V