Atlas Copco G7-116T AP, 10HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 116PSI, 3PH 208/230/460V
Write a Review
|
Questions & Answers (0)
Product Description
Atlas Copco's oil-injected rotary screw G7-116T AP compressor is a powerful and reliable industrial rotary screw compressor for small and medium sized industries. The G7-116T AP compressor is an Oil-Injected Rotary Screw, 208-230/460 volt Three phase unit with 71 Gallon Horizontal configuration. Built from high-quality components and materials, they provide a reliable source of high-quality air in temperatures up to 46°C/115°F. Customer benefits: Reliability –The G series is designed, manufactured and tested in accordance with ISO 9001, ISO 14001 and ISO 1217. The screw compressor technology allows 100% continuous duty cycle and the reinforced frame eliminates resonance. G compressors are built for a long lifetime of reliable operation. Reduced energy costs – Our G compressors offer the low energy consumption and high efficiency of a rotary screw compressor. Compared to piston compressors that suffer from increased energy consumption over time, these screw compressors always provide high efficiency. Plug and play installation – In addition to boasting a minimum footprint, the G series discharges cooling air from the top, allowing placement against the wall or in a corner. The tank mounted G with built-in dryer reduces space requirements even further, making it ideal if you have limited space at your facility. Easy maintenance – Service points are grouped together and are accessible through the removable panel. The spin-on oil separator and filter are designed to be easy to maintain. Maintenance is further simplified through information provided on the control panel. Silent operation – Atlas Copco supplies G compressors with full sound enclosures which reduce the sound levels to as low as 61 dB(A). The rotary screw technology minimizes vibration, while optimized cooling air flow enhances quiet operation.
PRICE
$9,600.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 24 in |
| Height | 50 in |
| Weight | 463 lbs |
| Tank Size | 71 gal |
| Tank Outlet | 1/2" NPT |
Product Details
| Oil Type | Roto-Xtend |
| Air Dryer | No |
| Oil System | Y |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 116 psi |
| Start Type | Electric |
| Phase | 3 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Y |
| Manufacturers Part Number | 8152103798 |
| Pump Type | Rotary Screw |
| Low Oil Shutoff | Y |
| Brand | Atlas Copco |
| Type | Oil-Injected Rotary Screw, 71 Gallon Tank Mount |
| CFM | 36 CFM |
| Horsepower | 10 HP |
| Color | Atlas Grey |
| After Cooler | N |
| Style | Oil-Injected Rotary Screw |
| Voltage | 208-230/460 V |
| Air Filter | Y |
| Fuel Type | Electric |
| Pre Filter | N |
| Noise Output | 67 dBA |
Warranty
| Warranty | 1 Year Bumper-to-Bumper |
Compliance & Certifications
| Certifications | ASME |