Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman G800SMP300H Half Side panel, 800x300, Galvanized

Hoffman G800SMP300H Half Side panel, 800x300, Galvanized

Item #: WBB1608516

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman G400600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 400x600X225mm

Hoffman G400600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 400x600X225mm

Hoffman G600400225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 600x400X225mm

Hoffman G600400225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 600x400X225mm

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman Q18138PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 175x125x74mm, Polycarb

Hoffman Q18138PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 175x125x74mm, Polycarb

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman G800SMP300H Half Side panel, 800x300, Galvanized

Galvanized steel half-height side panels are 1.5-mm thick (16 gauge). Panel mounting hardware is furnished with the panel.

Weights & Dimensions

  • Fits A x C 31.50 x 11.81 in
  • D x E 14.57 x 9.53 in

Product Details

  • Brand Hoffman
  • Description Half-Height Side Panel
  • Material Galvanized
  • Manufacturers Part Number G800SMP300H
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman G800SMP300H Half Side panel, 800x300, Galvanized

Hoffman G800SMP300H Half Side panel, 800x300, Galvanized

Item #: WBB1608516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant