Effective and sanitary. Galaxie Wall Sconces combine ultraviolet blacklight energy with Flowtron's exclusive fly attracting pheromone (Fly Lure) to make these units powerful fly control devices which are both effective and economical to operate. Flies and other light-sensitive flying insect pests are attracted to the ultraviolet light and special fly lure, and are eliminated silently as they come in contact with the large capacity, strategically placed adhesive board. The unobtrusive, attractive design, in eye-appealing beige, is ideally suited for installation in front-of-store locations or in any sensitive area where flies are a threat to sanitation and where the use of chemical pesticides is undesirable. Effective, sanitary fly and flying insect control. Replaceable no-escape adhesive board. Deflector panels concentrate UV light and, unlike other brands, prevent UV radiation from reflecting onto mounting surfaces causing surfaces to fade. Attractive and durable stainless steel enclosure. Beige colored steel enclosure. Includes FREE fly lure (pheromone). Lure increases effectiveness in attracting and killing house and garbage flies. UL and CSA listed. Meets USDA and FDA guidelines. One year limited warranty.
Flowtron® Galaxie Wall Sconce - 80W Beige - FC4800
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.99
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 5-3/4 in |
| Height | 14-1/2 in |
| Weight | 10 lbs |
| Cord Length | 66" |
| Coverage | 1200 Sq. Ft. |
Product Details
| Type | Flying Insects |
| Color | White |
| Amperage | 1 A |
| Hertz | 60 Hz |
| For Use With | BF150, GB440, FA5000 |
| Style | Wall Sconce |
| Wattage | 80 W |
| Voltage | 120 V |
| Material | Metal |
| Package Quantity | 1 System |
| Manufacturers Part Number | FC4800 |
| Brand | Flowtron |