Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2542772

MPN #: HANPLCART-WHT

Hanover Galvanized Steel Mobile Raised Planter Cart with Wheels, 16"D x 39.3"W x 31.5"H, White

Product Description
Relish gardening in small spaces with Hanover's wheeled planter box! Two wheels and a sure-grip handle offers convenient movement. The perfect fit for a first-time grower or seasoned gardener, this portable raised garden is the ideal size for a small balcony, patio, porch, or deck. No more kneeling, bending, or back strain as this ergonomically designed garden cart allows you to stand while working. Whether you are planting seeds, seedlings, herbs, tomatoes, flowers, or vegetables, this elevated garden bed protects against pathway weeds, soil compaction, erosion from rain, leaching, and pests. It also includes a drainage hole, keeping the root system healthy, and a shelf to keep your garden tools handy. Sturdy, strong, and durable, it is constructed with powder-coated, heavy-duty, weather-resistant galvanized steel to withstand rust, rot, mildew, UV rays, and corrosion. With Hanover, you'll enjoy long-lasting controlled spaces to experiment, grow, and nurture your plants with ease.

Features:
  • Elevated planter box on wheels with 2.7 sq. ft. surface area for small-space gardening
  • Two wheels and a sure-grip handle allow you to move it around with ease
  • Ideal size for a small balcony, patio, porch, deck or any area with limited space
  • Perfect for the first-time or experienced home gardener for seasonal fun
  • Use to grow seeds, seedlings, herbs, tomatoes, flowers, and vegetables
  • Ergonomic raised bed design so you can stand while working - no more kneeling, bending, or back strain
  • Raised planter protects against pathway weeds, soil compaction, erosion from rain, leaching, and pests
  • Built in drainage system helps prevent root rot
  • Shelf to keep your garden tools handy or display potted plants
  • Sturdy, strong, and durable for many years of enjoyment
  • Constructed from powder-coated, heavy-duty, weather-resistant galvanized steel to withstand rust, rot, mildew, UV rays, and corrosion
  • Wind resistance up to 40 miles per hour
  • Quick 1-person assembly design - hardware and instructions included
  • Exterior Dimensions (inches): 11.8"D x 39.3"W x 31.5"H (width includes handle)
  • Interior Planter Box Dimensions (inches): 11"D x 34.5"W x 8.6"H
  • Shelf Dimensions (inches): 11"D x 35"W - approximately 15 inches between planter bottom and shelf
  • 1-year limited warranty
PRICE
$149.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-1/4 in
Depth16 in
Height31-1/2 in
Weight17 lbs

Product Details

Assembly RequiredYes
TypeRaised Garden Bed
ColorWhite
Mounting LocationPortable
MaterialGalvanized Steel
DescriptionMobile Raised Planter Cart with Wheels
Package Quantity1
Manufacturers Part NumberHANPLCART-WHT
ShapeRectangular
BrandHanover

Warranty

Warranty1 yr