Bird Barrier® Galvanized Steel Net Rings, Pack of 2500
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Material | Steel |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
Mist nets have become the industry standard for live capture of birds in large buildings and are very effective if used correctly. Bird Barrier's Mist Nets are ultra fine black twine made into a 3/4" mesh that is nearly invisible to birds. They feature three horizontal pouches and tension lines for the ideal set. They are available in four sizes (7′ x 10′, 7′ x 20′, 8′ x 30′, and 8′ x 40′). The nets can be suspended between two poles for portability inside a facility, and can be bungee-corded to vertical supports (like shelving). New 19 foot telescoping poles that collapse down to just ...
The innovative design of the Pro-Cone® is ideal when a square shape is better suited to the entry port of a bird problem. It is designed with a built-in solid flange with mounting holes which allows for easy and fast installation. It can also be used with flexible vinyl flange, making it effective for virtually any surface application. The Pro-Cone® will not harm birds or bats but can successfully drive them from residential and commercial buildings. It will remove birds without attracting them back to the site. Simply find the entry point and place Pro-Cone®. Bats & birds simply go ...
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows. ...
Features: 48"x 24" x 10" High Six one way entry doors with door guard Capacity: 20 – 30 + birds Two easy access top doors for removal of birds Easy removable shade screen Two water containers and one feed pan for easy service Shade/ water/feeder features attracts additional birds Heavy 14 gauge galvanized welded wire
Bird-Coil® is a Versatile, easy-to-use anti-perching system. Made of high-grade stainless steel, Bird Coil is perfect for long, narrow, exposed ledges. It is also adaptable to most architectural details. Where to Use: Long, exposed ledges, parapets, signs, beams, pipes Target Bird: Pigeon and larger Bird Pressure: Light - Medium Material: Stainless Steel Installation: Base clips are glued or screwed to any surface Installation Level: Easy Almost Invisible: When seen from a distance of 20 ft. or more, it virtually disappears How it Works: Bird-Coil destabilizes the ledge, causing birds to ...