Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2542770

MPN #: HANOVGB-1SLV

Hanover Galvanized Steel Oval Raised Planter Bed, 31.5"D x 63"W x 32.2"H, Silver

Product Description
Elevate your gardens with Hanover's raised garden beds! No more kneeling, bending, or back strain as this ergonomically designed planter allows you to stand while working. The perfect fit for a first-time grower or seasoned gardener, use it in the backyard or front lawn. Whether you are planting seeds, seedlings, herbs, tomatoes, flowers, fruits, or vegetables, this elevated open-base planter protects against pathway weeds, soil compaction, erosion from rain, leaching, and pests. The open base provides excellent soil drainage to support growth all season long by keeping the root system healthy. Sturdy, strong, and durable, it is constructed with heavy-duty weather-resistant galvanized steel to withstand rust, rot, mildew, UV rays, and corrosion. Rubber strips top the rim, offering a safe working area to enjoy for many years. With Hanover, you'll enjoy long-lasting controlled spaces to experiment, grow, and nurture your plants with ease.

Features:
  • 12-sq. ft. oval-shaped, open-base raised garden bed is sturdy, strong, and durable for many years of enjoyment
  • Place in the backyard or front lawn for seeds, seedlings, herbs, tomatoes, flowers, fruits, or vegetables
  • Enjoy long-lasting controlled space to experiment, grow, and nurture your plants with ease
  • Perfect for the first-time or experienced home gardener for seasonal gardening fun
  • Ergonomic raised bed design so you can stand while working - no more kneeling, bending, or back strain
  • Elevated open-base planter protects against pathway weeds, soil compaction, erosion from rain, leaching, and pests
  • Provides excellent soil drainage to support growth all season long by keeping the root system healthy
  • Constructed from heavy-duty, weather-resistant galvanized steel to withstand rust, rot, mildew, UV rays, and corrosion
  • Rubber strips top the rim, offering a safe working area
  • Wind resistance up to 65 miles per hour
  • Quick 1-person assembly design - hardware and instructions included
  • Exterior Dimensions (inches): 31.5"D x 63"W x 32.2"H
  • Interior Dimensions (inches): 30"D x 61.5"W x 31.5"H
  • 1-year limited warranty
PRICE
$239.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63 in
Depth31-1/2 in
Height32-1/4 in
Weight45 lbs

Product Details

Assembly RequiredYes
TypeRaised Garden Bed
ColorSilver
Mounting LocationPortable
MaterialGalvanized Steel
DescriptionOval Raised Planter Bed
Package Quantity1
Manufacturers Part NumberHANOVGB-1SLV
ShapeOval
BrandHanover

Warranty

Warranty1 yr