Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2542776

MPN #: HANRSGB-1GRN

Hanover Galvanized Steel Raised Planter Bed with Legs, 12"D x 24"W x 31"H, Green

Product Description
Relish gardening in small spaces with Hanover's elevated planter box! No more kneeling, bending, or back strain as this ergonomically designed planter allows you to stand while working. The perfect fit for a first-time grower or seasoned gardener, this garden bed on legs is the ideal size for a small balcony, patio, porch, or deck. Whether you are planting seeds, seedlings, herbs, tomatoes, flowers, or vegetables, this raised planter protects against pathway weeds, soil compaction, erosion from rain, leaching, and pests. It also includes a drainage hole, keeping the root system healthy. Sturdy, strong, and durable, this fantastic gardening container is constructed with powder-coated, heavy-duty, weather-resistant galvanized steel to withstand rust, rot, mildew, UV rays, and corrosion. With Hanover, you'll enjoy long-lasting controlled spaces to experiment, grow, and nurture your plants with ease.

Features:
  • Elevated planter box on legs with 1.7 sq. ft. surface space for small-space gardening
  • Ideal size for a small balcony, patio, porch, deck or any area with limited space
  • Perfect for the first-time or experienced home gardener for seasonal fun
  • Use to grow seeds, seedlings, herbs, tomatoes, flowers, and vegetables
  • Ergonomic raised bed design so you can stand while working - no more kneeling, bending, or back strain
  • Raised planter protects against pathway weeds, soil compaction, erosion from rain, leaching, and pests
  • Built in drainage system helps prevent root rot (water plug included for hydroponic gardening)
  • Sturdy, strong, and durable for many years of enjoyment
  • Constructed from powder-coated, heavy-duty, weather-resistant galvanized steel to withstand rust, rot, mildew, UV rays, and corrosion
  • Wind resistance up to 40 miles per hour
  • Quick 1-person assembly design - hardware and instructions included
  • Exterior Dimensions (inches): 12"D x 24"W x 31"H
  • Interior Planter Box Dimensions (inches): 10"D x 22"W x 8"H
  • 1-year limited warranty
PRICE
$82.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height31 in
Weight13 lbs

Product Details

Assembly RequiredYes
TypeRaised Garden Bed
ColorGreen
Mounting LocationPortable
MaterialGalvanized Steel
DescriptionRaised Planter Bed with Legs
Package Quantity1
Manufacturers Part NumberHANRSGB-1GRN
ShapeRectangle
BrandHanover

Warranty

Warranty1 yr