Ashland Galvanized Steel Replacement Roller 33771 - 1.9" Dia. x 16 Ga. - 15" BF - 7/16" Hex
Write a Review
|
Questions & Answers (0)
Product Description
1.9" Gravity roller with a 15" Between Frame dimension and spring retained shaft. All roller capacities are calculated to CEMA standards and are based on evenly distributed non-impact loads across the entire roller.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-9/16 in |
| Weight Capacity | 270 lbs |
| Weight | 3 lbs |
| Axle Diameter | 7/16 Hex in |
| Roller Diameter | 1.9 in |
| Between Frame Width | 15 in |
| Axle Length | 16-9/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | "1.9 Dia. x 16 Ga. Galvanized Steel Roller for 15"" Between Frame" |
| Style | Replacement Roller |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 33771 |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |