Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2542778

MPN #: HANSQGB-1GRY

Hanover Galvanized Steel Square Raised Garden Bed with Border, 44"D x 44"W x 30"H, Gray

Product Description
Elevate your garden with Hanover's raised garden beds! No more kneeling, bending, or back strain as this ergonomically designed planter allows you to stand while working. The perfect fit for a first-time grower or seasoned gardener, use it in the backyard or front lawn. Whether you are planting seeds, seedlings, herbs, tomatoes, flowers, fruits, or vegetables, this elevated open-base planter with a slug and snail border protects against pathway weeds, soil compaction, erosion from rain, leaching, and pests. The open base provides excellent soil drainage to support growth all season long by keeping the root system healthy. Sturdy, strong, and durable, it is constructed with heavy-duty weather-resistant galvanized steel to withstand rust, rot, mildew, UV rays, and corrosion. Internal reinforcing ribs help maintain the structure of the planter's walls for many years of use. With Hanover, you'll enjoy long-lasting controlled spaces to experiment, grow, and nurture your plants with ease.

Features:
  • 10-sq. ft. square open-base raised garden bed with border is sturdy, strong, and durable for many years of enjoyment
  • Place in the backyard or front lawn for seeds, seedlings, herbs, tomatoes, flowers, fruits, or vegetables
  • Enjoy long-lasting controlled space to experiment, grow, and nurture your plants with ease
  • Perfect for the first-time or experienced home gardener for seasonal gardening fun
  • Ergonomic raised bed design so you can stand while working - no more kneeling, bending, or back strain
  • Elevated open-base planter with a slug and snail border protects against pathway weeds, soil compaction, erosion from rain, leaching, and pests
  • Provides excellent soil drainage to support growth all season long by keeping the root system healthy
  • Constructed from heavy-duty weather-resistant galvanized steel to withstand rust, rot, mildew, UV rays, and corrosion
  • Internal reinforcing ribs help maintain the structure of the planter's walls
  • Wind resistance up to 85 miles per hour
  • Quick 2-person assembly - hardware and instructions included
  • Exterior Dimensions (inches): 44"D x 44"W x 30"H
  • Interior Dimensions (inches): 37.8"D x 37.8"W x 30"H
  • 1-year limited warranty
PRICE
$319.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44 in
Depth44 in
Height30 in
Weight63 lbs

Product Details

Assembly RequiredYes
TypeRaised Garden Bed
ColorGray
Mounting LocationPortable
MaterialGalvanized Steel
DescriptionSquare Raised Garden Bed with Border
Package Quantity1
Manufacturers Part NumberHANSQGB-1GRY
ShapeSquare
BrandHanover

Warranty

Warranty1 yr