Add to list
Share
Print


Model #: WB501610
MPN #: 46-314SC
Gardner Bender 46-314SC 14" Self-Cutting Cable Ties, Natural, 50lb, 50/pk, 4" Max Dia, Twist Tail
|
Questions & Answers (0)
PRICE
$4.99
was $10.25Save $5.26 (51.32%)
Ships in One Business Day
Save time and frustration using the latest innovation from Gardner Bender; the Self-Cutting Cable Tie. Easy to use; simply lock and twist to finish the job, with no need for an additional cutting tool! Unlike other "twist" ties our patented design doesn't require a reduction in the strength and durability of the cable tie material or multiple rotations to achieve a break in the tie. Instead, a small cutting blade designed into the head of each tie ensures a tight lock and quick, clean cut, improving the appearance of the end result and virtually eliminating residule jagged edges which can bite into bare skin. Ties are made from durable 6/6 nylon and provide 50 pounds of tensile strength. Natural color tie is 14 inches long with a 4 inch max bundle diameter.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.