Klein Tools® CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools®' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features. Features: Non-contact voltage tester integrated into the clamp jaw Backlit LCD for ease of viewing ...
Klein Tools® CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. Features: Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation Non-contact voltage tester integrated ...
The Fluke® 117PRV240 True-RMS AC/DC Electrician's Multimeter with Compact Portable Safety Proving Unit Combo Kit has the features and functions that professional electricians need to get the job done. This meter is ideal for demanding settings, like commercial buildings, hospitals and schools. Its compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter, which improves job efficiency. LoZ technology prevents false readings due to "ghost voltage" and helps accurately diagnose problems. Rely on ...
When you're ready to add a multi-meter to your toolbox this Gardner Bender auto-ranging unit is a great place to start. This multimeter features a rubber housing that provides a steadfast comfortable grip while wrap-around lead holders keep leads at the ready. Snap-in probes spaced to fit a standard outlet provide quick and easy testing with one hand. This unit is engineered with seven testing functions; AC Voltage to 500V, DC Voltage to 600V, Resistance to 20 meg Ohms, Diode, Continuity (includes audible indication), Temperature Probe (32 to 482 degrees F) and Battery Testing for 1.5 V ...
Features: True-RMS Industrial AC/DC Digital Multimeter, 1000VAC/DC with Temperature True-RMS AC voltage and current for accurate measurements on non linear signals Backlit keypad buttons Large, 2-level, bright white, backlit display Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument Optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks Selectable ...