Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Gardner Bender Bigben Aluminum Bender, 3/4 in. Emt, 1/2 in. Rigid, Imc - Pkg Qty 6

Model #: WBB548232

MPN #: 961

Gardner Bender Bigben Aluminum Bender, 3/4" Emt, 1/2" Rigid, Imc

|
Questions & Answers (0)
PRICE
$51.95
Usually ships in 5 to 8 days
Gardner Bender Bigben Aluminum Bender, 3/4" Emt, 1/2" Rigid, Imc

GBs new series of Big Ben® aluminum hand benders has improved traditional hand benders by enlarging the hook, increasing the foot pedal size and clearance, highlighting the markings and incorporating a dual sight-line system for bending on the floor or in the air. GBs new Big Ben® series offers industry standard markings to simplify the contractors job. Made of rugged, heat-treated aluminum, the Big Ben® series is backed by a lifetime warranty and is available in the most common sizes of 1/2", 3/4" and 1".

Features:

  • All models include embossed sight lines for 10, 22, 30, 45, 60 and 90.
  • Industry-standard markings 30 bend when handle is straight up.
  • Bigger hook with a 5x durability factor.
  • Bigger foot pedal 40% larger.
  • More foot room allows for a booted foot.
  • Bend-back channel easily corrects conduit over-bends.
  • Vise-Mate™ holds conduit while cutting or reaming.
1
1
Easy online or call-in returns.