Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB548121

MPN #: GFI-3501

Gardner Bender GFI-3501 GFCI Outlet Tester, 120 Vac

Product Description
Gardner Bender GFI-3501 GFCI Outlet Tester, 120 Vac

Tests ground fault receptacles by overloading circuit and tripping GFCI.

Features:

  • Easy to use. Simply plug tester into any circuit protected by a ground fault recepticle (110 - 125 V AC) and press black button to overload circuit.
  • Test for seven conditions: ground fault interruption, open ground, open neutral, open hot, hot/ground reverse, hot/neutral reverse, and correct wiring.
  • Succession of yellow and red lights provides indication of circuit status or specifies wiring errors.
  • Tester trips GFCI between 6 - 9 mA
  • Tests: Standard outlets, GFCI outlets, Extension cords.
PRICE
$14.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGFI-3501
DescriptionGFCI Outlet Tester
BrandGardner Bender

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL