SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender Hyd One-Shot Bender, 1/2" - 2" W/O Pump

Gardner Bender Hyd One-Shot Bender, 1/2" - 2" W/O Pump

Item #: WBB548009

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,968.00

$494.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gardner Bender Hyd One-Shot Bender, 1/2" - 2" W/O Pump

Gardner Bender™ Rigid Benders are made with high-grade aluminum for durability, and interchangeable shoes that allow quick and precise bends.

Features:

  • Bends 1/2" to 2" rigid steel or rigid aluminum conduit.
  • Portable hand pump or economical electric pump options.
  • Durable metal job box included.
  • Optic angle gauge for quick references of bend progression.
  • Ability to be powered by manual or electric pumps.

Weights & Dimensions

  • Conduit Size 1/2" - 2" One Shot Rigid

Product Details

  • Type No Pump
  • Brand Gardner Bender
  • Description Hydraulic One-Shot Bender
  • Manufacturers Part Number B316S
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender Hyd One-Shot Bender, 1/2" - 2" W/O Pump

Gardner Bender Hyd One-Shot Bender, 1/2" - 2" W/O Pump

Item #: WBB548009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant