Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender One-Shot Sweep Hyd Bender W/P208j Pump

Gardner Bender One-Shot Sweep Hyd Bender W/P208j Pump

Item #: WBB548014

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13,163.00

$2,193.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Gardner Bender Hyd One-Shot Bender, 1/2" - 2" W/O Pump

Gardner Bender Hyd One-Shot Bender, 1/2" - 2" W/O Pump

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gardner Bender One-Shot Sweep Hyd Bender W/P208j Pump

Bends 11/4" to 4" rigid steel or rigid aluminum conduit.

Features:

  • Choice of hand or electric pumps.
  • Durable metal job box included.
  • Ability to be powered by manual or electric pumps.

Weights & Dimensions

  • Conduit Size 1-1/4" - 5" One Shot

Product Details

  • Type Electric Pump
  • Brand Gardner Bender
  • Description Hydraulic One-Shot/Sweep Bender
  • Manufacturers Part Number B359SP208J
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender One-Shot Sweep Hyd Bender W/P208j Pump

Gardner Bender One-Shot Sweep Hyd Bender W/P208j Pump

Item #: WBB548014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant