SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Item #: WBB548116

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,361.00

$1,060.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Bends 1/2" to 2" conduit

Features:

  • Up to 180 degree one-shot bends in 1/2" through 2" conduit.
  • The handle detaches and pivots out of the way for offset bending.
  • Competitor shoes are interchangeable (Greenlee, Current, etc.).

Weights & Dimensions

  • Conduit Size 1/2" - 2" Rigid; 1/2" to 1-1/4" IMC

Product Details

  • Type Electrical
  • Brand Gardner Bender
  • Description Sidewinder™
  • Manufacturers Part Number B2555RIG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Item #: WBB548116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant