SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Item #: WBB548187

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,008.00

$501.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Gardner Bender Powered Bender, 1/2"-2" Rigid Shoe Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Bends 2" EMT and 11/2" PVC-coated rigid conduit.

Features:

  • Field-replaceable shoe-tooth inserts extend service life.
  • Removable bender can be bolted onto workbench or truck bed for unparalleled flexibility.
  • 0 to 90 bend indicator built into the frame shows bend angle while bending.
  • Double-dog ratchet prevents shoe spring-back during bends; allows fast release after bending.
  • Interchangeable shoes adapt single bender frame to cover widest range of conduit types.

Weights & Dimensions

  • Conduit Size 2" EMT ; 1-1/2" PVC-Coated

Product Details

  • Type Mechanical
  • Brand Gardner Bender
  • Description Sidewinder™
  • Manufacturers Part Number BW201
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Gardner Bender Sidewinder™ Emt & Pvc-Coated Rigid Conduit Bender BW201

Item #: WBB548187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant