SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gas Control Valve, 3/4", 24V For Cleveland, 22231

Gas Control Valve, 3/4", 24V For Cleveland, 22231

Item #: WBB1023973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $770.00

$128.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Spark Ignition Module For Cleveland, 03546

Spark Ignition Module For Cleveland, 03546

Body & Magnet Head Assy For Southbend, 1164037

Body & Magnet Head Assy For Southbend, 1164037

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Gas Control Valve, 3/4", 24V For Cleveland, 22230

Gas Control Valve, 3/4", 24V For Cleveland, 22230

Gas Control For Vulcan, 410841-4

Gas Control For Vulcan, 410841-4

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Quick Disconnect Device For Dormont, B-100

Quick Disconnect Device For Dormont, B-100

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Orifice For Cleveland, 106375

Orifice For Cleveland, 106375

Nut, Compression, 1/4", 10/Pack, For Cleveland, 14661

Nut, Compression, 1/4", 10/Pack, For Cleveland, 14661

Hose Kit, Gas, 1" X 36", For Dormont, 16100KIT36

Hose Kit, Gas, 1" X 36", For Dormont, 16100KIT36

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gas Control Valve, 3/4", 24V For Cleveland, 22231

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Gas In (NPT) 3/4 in
  • Gas Out (NPT) 3/4 in

Product Details

  • Type Control
  • Brand Cleveland
  • Manufacturers Part Number 54-1078-CLE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gas Control Valve, 3/4", 24V For Cleveland, 22231

Gas Control Valve, 3/4", 24V For Cleveland, 22231

Item #: WBB1023973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant