Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gas Control Valve, 3/4", 24V For Frymaster, 8073552

Gas Control Valve, 3/4", 24V For Frymaster, 8073552

Item #: WBB1023820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ignition Module For Frymaster, 8071006

Ignition Module For Frymaster, 8071006

Body & Magnet Head Assy For Southbend, 1164037

Body & Magnet Head Assy For Southbend, 1164037

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Gas Control For Vulcan, 410841-30

Gas Control For Vulcan, 410841-30

Gas Control For Frymaster, 8061452Sp

Gas Control For Frymaster, 8061452Sp

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Quick Disconnect Device For Dormont, B-100

Quick Disconnect Device For Dormont, B-100

Hose Kit, Gas, 1/2" X 48", For Dormont, 1650KIT48

Hose Kit, Gas, 1/2" X 48", For Dormont, 1650KIT48

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Frymaster, 8100433

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Frymaster, 8100433

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Orifice #55, For Frymaster, 8100131

Orifice #55, For Frymaster, 8100131

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Gas Control Valve, 3/4", 24V For Frymaster, 8073552

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Gas In (NPT) 1/2 in
  • Gas Out (NPT) 3/4 in

Product Details

  • Type Control
  • Brand Frymaster
  • Manufacturers Part Number 54-1060-FRY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gas Control Valve, 3/4", 24V For Frymaster, 8073552

Gas Control Valve, 3/4", 24V For Frymaster, 8073552

Item #: WBB1023820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant