Bluff® AWC3048 Gas Cylinder Plate with Curbs 30 x 48 1453 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Bluff® GAS CYLINDER PALLET RAMP PLATE
Easily move Industrial, Medical and Specialty Gas Cylinders On and Off Pallets.
Steel pallets are used in the gas cylinder distribution process to hold both filled and depleted cylinders. This unique plate provides an excellent transition surface for maneuvering cylinders with ease and control, significantly reducing cylinder damage and the risk of employee injury. 3/8" thick aluminum diamond plate construction is strong enough to accommodate heavy cylinders, yet lightweight for easy hand placement and portability. ANSI code and weight capacity is stamped onto the back of each plate. Note: not for use with powered vehicles.
Plate with Curbs features 4"H run-off curbs on both sides for added cylinder control. Plate surface is 9"H and has an 11" entry lip for a smooth transition. Plate features hand-hole cutouts on the curbs for easy portability and bolt-on safety legs.
Easily move Industrial, Medical and Specialty Gas Cylinders On and Off Pallets.
Steel pallets are used in the gas cylinder distribution process to hold both filled and depleted cylinders. This unique plate provides an excellent transition surface for maneuvering cylinders with ease and control, significantly reducing cylinder damage and the risk of employee injury. 3/8" thick aluminum diamond plate construction is strong enough to accommodate heavy cylinders, yet lightweight for easy hand placement and portability. ANSI code and weight capacity is stamped onto the back of each plate. Note: not for use with powered vehicles.
Plate with Curbs features 4"H run-off curbs on both sides for added cylinder control. Plate surface is 9"H and has an 11" entry lip for a smooth transition. Plate features hand-hole cutouts on the curbs for easy portability and bolt-on safety legs.
PRICE
$855.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 9 in |
| Weight Capacity | 1453 lbs |
| Weight | 94 lbs |
Product Details
| Assembly Required | Yes |
| Type | Gas Cylinder Pallet Ramp Plate |
| Material | Aluminum |
| Manufacturers Part Number | AWC3048 |
| Brand | Bluff Manufacturing |