ACTION PUMP Gasoline Rotary Pump, FM-91DRP
Write a Review
|
Questions & Answers (0)
Product Description
FM Approved Rotary Pump with Drip Pan & Flame Arrestor. For use with Class I & Class II flammable & combustible liquids such as Gasoline, Naphtha, Alcohols and other solvents compatible with the pump components.
PRICE
$305.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 10 in |
| Height | 8 in |
| Suction Tube Dimension | 1 x 34.5 in |
| Discharge Spout Diameter | 3/4 in |
| Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| For Use With | Gasoline, Diesel, E 15 Fuel, Kerosene, Bio Diesel |
| Temperature Range | 40-140 °F |
| Material | Cast Iron |
| Description | Gasoline Rotary Pump |
| Manufacturers Part Number | FM-91DRP |
| Dispensing Rate | 7 GPM |
| Brand | Action Pump |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | FM |