+
Out of Stock

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Gatorade® Instant Powder
Gatorade® gives you a quick and easy way to rehydrate with this 21 Oz. Orange Instant Powder Mix. One packet makes 2.5 gallons to drink. Drinking Gatorade® helps speed up fluid absorption and helps increase energy to improve performance while you work. The blend of carbohydrates in Gatorade® has been scientifically proven to help maintain blood glucose levels, supplying the energy you need to your working muscles. Plus, nothing tastes better than the cool, satisfying taste of Gatorade® during a hard work day. Each case has 32 Packets of mix.
This product arrives to most customers in 2-3 business days.
Gatorade® gives you a quick and easy way to rehydrate with this 21 Oz. Orange Instant Powder Mix. One packet makes 2.5 gallons to drink. Drinking Gatorade® helps speed up fluid absorption and helps increase energy to improve performance while you work. The blend of carbohydrates in Gatorade® has been scientifically proven to help maintain blood glucose levels, supplying the energy you need to your working muscles. Plus, nothing tastes better than the cool, satisfying taste of Gatorade® during a hard work day. Each case has 32 Packets of mix.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Size 21 oz.
Product Details
- Type Sports Drink Powder
- Yield 2.5 Gallons
- Package Quantity 32
- Brand Gatorade
- Description Sports Drink Powder
- Package Type Packet
- Flavor Orange
- Manufacturers Part Number 3970
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: July 31, 2014
Product Q & A
There are no questions for this product.

Gatorade® Instant Powder, Orange, 21 oz., 32/Carton
$238.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A