x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 12149 Ferrules and Stops, 1/16-Inch, Aluminum,(Pack of 2)

Prime-Line GD 12149 Ferrules and Stops, 1/16-Inch, Aluminum,(Pack of 2)

Item #: WBB2234330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.59

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 12149 Ferrules and Stops, 1/16-Inch, Aluminum,(Pack of 2)

These cable ferrules are constructed from aluminum. The stops finish off end of your cable or can be used as a stopping point at any location on the cable. They are used to clamp cable loops into fixed position.

  • TYPE Garage Door
  • MANUFACTURERS PART NUMBER GD 12149
  • DESCRIPTION Ferrules and Stops 1/16-Inch Aluminum
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Aluminum
  • COLOR FINISH Silver
  • WEIGHT LBS 0.03
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 12149 Ferrules and Stops, 1/16-Inch, Aluminum,(Pack of 2)

Prime-Line GD 12149 Ferrules and Stops, 1/16-Inch, Aluminum,(Pack of 2)

Item #: WBB2234330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant