x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 12202 Sectional Door Extension Spring with 25-Inch Cable, Number-70, Yellow

Prime-Line GD 12202 Sectional Door Extension Spring with 25-Inch Cable, Number-70, Yellow

Item #: WBB2234859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.99 up to 10% OFF

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 12202 Sectional Door Extension Spring with 25-Inch Cable, Number-70, Yellow

This extension spring replaces most 7 ft. residential garage door springs. It features a 1/8 in. galvanized carbon steel cable that is installed through the spring to prevent injury in case of breakage. This spring is used on a single car fiberglass door

  • TYPE Garage Door
  • MANUFACTURERS PART NUMBER GD 12202
  • DESCRIPTION Sectional Door Extension Spring with 25-Inch Cable Number-70
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Yellow
  • WEIGHT LBS 2.77
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 12202 Sectional Door Extension Spring with 25-Inch Cable, Number-70, Yellow

Prime-Line GD 12202 Sectional Door Extension Spring with 25-Inch Cable, Number-70, Yellow

Item #: WBB2234859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant