Garage Door Replacement Hardware
Brand
Type
Weight Range (Lbs)
Color
Price
Body Material
Aluminum
Package Quantity
2
Color
Silver
Prime-Line GD 12234 Garage Door Torsion Spring, .250 in. x 2 in. x 32 in., Green, Right Hand Wind
Body Material
Steel
Package Quantity
1
Color
Green
Prime-Line GD 12321 Garage Door Torsion Spring, .250 in. x 2 in. x 28 in., Gold, Right Hand Wind
Body Material
Steel
Package Quantity
1
Color
Gold
Body Material
Steel
Package Quantity
1
Color
Yellow
Body Material
Aluminum
Package Quantity
2
Color
Silver
Prime-Line GD 52197 Bottom Lifting Brackets without Fasteners and 7/16-Inch Stem,(Pack of 2)
Body Material
Steel
Package Quantity
2
Color
Silver
Prime-Line GD 52238 Torsion Spring Winding Rods, 1/2 in. x 16 in., Steel, Round, (Pack of 2)
Body Material
Steel
Package Quantity
2
Color
Silver
Body Material
Steel
Package Quantity
1
Color
Silver
Body Material
Steel
Package Quantity
2
Color
Silver
Body Material
Steel
Package Quantity
2
Color
Silver
Body Material
Aluminum
Package Quantity
2
Color
Silver
Prime-Line GD 12320 Garage Door Torsion Spring, .218" x 2" x 23", Light Blue, Left Hand Wind
Body Material
Steel
Package Quantity
1
Color
Light Blue
Body Material
Aluminum
Package Quantity
2
Color
Silver
Body Material
Aluminum
Package Quantity
2
Color
Silver
Prime-Line GD 12322 Garage Door Torsion Spring, .250 in. x 2 in. x 28 in., Gold, Left Hand Wind
Body Material
Steel
Package Quantity
1
Color
Gold
Body Material
Diecast
Package Quantity
1
Color
Silver
Body Material
Steel
Package Quantity
1
Color
Silver
Body Material
Steel
Package Quantity
1
Color
Silver
Body Material
Steel
Package Quantity
1
Color
Chrome
Prime-Line GD 12319 Garage Door Torsion Spring, .218" x 2" x 23", Light Blue, Right Hand Wind
Body Material
Steel
Package Quantity
1
Color
Light Blue
Body Material
Steel
Package Quantity
1
Color
Silver
Body Material
Aluminum
Package Quantity
2
Color
Silver
Body Material
Vinyl
Package Quantity
1
Color
Black
Prime-Line GD 12316 Garage Door Torsion Spring, .207 in. x 2 in. x 20 in., Orange, Left Hand Wind
Body Material
Steel
Package Quantity
1
Color
Orange