Prime-Line GD 12294 Metal Door Bottom Seal, 16-Feet, Black
Write a Review
|
Questions & Answers (0)
Product Description
This weather strip is constructed from black vinyl. The material has excellent performance characteristics in all weather conditions. This style weather strip is used on fiberglass and metal doors by Frantz, Copay and many other manufacturers.
PRICE
$52.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | Garage Door |
| Body Material | Vinyl |
| Package Quantity | 1 |
| Description | Metal Door Bottom Seal 16-Feet |
| Color | Black |
| Manufacturers Part Number | GD 12294 |
| Brand | Prime-Line Products |