x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 52110 Garage Door Roller, 1-7/8" Steel Ball Bearing, Standard

Prime-Line GD 52110 Garage Door Roller, 1-7/8" Steel Ball Bearing, Standard

Item #: WBB2234414

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 52110 Garage Door Roller, 1-7/8" Steel Ball Bearing, Standard

This item is Prime-Line Rollers 4" L - Used For Hardware,Garage Door Openers & Accessories Accessories. The product is manufactured in China.

  • MANUFACTURERS PART NUMBER GD 52110
  • TYPE Garage Door
  • DESCRIPTION Garage Door Roller 1-7/8" Steel Ball Bearing Standard
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Silver
  • WEIGHT LBS 0.63
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 52110 Garage Door Roller, 1-7/8" Steel Ball Bearing, Standard

Prime-Line GD 52110 Garage Door Roller, 1-7/8" Steel Ball Bearing, Standard

Item #: WBB2234414

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant