Prime-Line GD 52111 Heavy Duty Steel Roller, 10 Ball Bearing, Long Stem
Write a Review
|
Questions & Answers (0)
Product Description
This garage door roller is constructed from steel. It features a concave design, 10 steel ball bearings and a steel inner race. This style roller is used on side by side hinge placements for added strength.
PRICE
$14.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Type | Garage Door |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Heavy Duty Steel Roller 10 Ball Bearing Long Stem |
| Color | Silver |
| Manufacturers Part Number | GD 52111 |
| Brand | Prime-Line Products |