x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 52122 "T" Locking Handle, Keyed, 5/16" Square Shaft, Chrome

Prime-Line GD 52122 "T" Locking Handle, Keyed, 5/16" Square Shaft, Chrome

Item #: WBB2234428

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 52122 "T" Locking Handle, Keyed, 5/16" Square Shaft, Chrome

This zinc die cast constructed handle features a 5/16 in. Square shaft. It replaces most garage door, camper, and rv style locking handles. Comes complete with hardware for a quick and easy installation.

  • TYPE Garage Door
  • MANUFACTURERS PART NUMBER GD 52122
  • DESCRIPTION T Locking Handle Keyed 5/16" Square Shaft
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH Chrome
  • WEIGHT LBS 0.51
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 52122 "T" Locking Handle, Keyed, 5/16" Square Shaft, Chrome

Prime-Line GD 52122 "T" Locking Handle, Keyed, 5/16" Square Shaft, Chrome

Item #: WBB2234428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant