x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 52129  Bottom Lift Handle, 5-1/2" H.C., Steel, Zinc Plated Finish

Prime-Line GD 52129 Bottom Lift Handle, 5-1/2" H.C., Steel, Zinc Plated Finish

Item #: WBB2234736

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 52129 Bottom Lift Handle, 5-1/2" H.C., Steel, Zinc Plated Finish

This item is a Prime-Line Handle 4" - Purpose of use for Hardware, Cabinet Hardware. This product is manufactured in China.

  • TYPE Garage Door
  • MANUFACTURERS PART NUMBER GD 52129
  • DESCRIPTION Bottom Lift Handle 5-1/2" H.C. Steel Zinc Plated Finish
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Silver
  • WEIGHT LBS 0.51
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 52129  Bottom Lift Handle, 5-1/2" H.C., Steel, Zinc Plated Finish

Prime-Line GD 52129 Bottom Lift Handle, 5-1/2" H.C., Steel, Zinc Plated Finish

Item #: WBB2234736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant