x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 52130 Roll Grip Handle, 6"- 6 1/4" Slotted Hole Centerline

Prime-Line GD 52130 Roll Grip Handle, 6"- 6 1/4" Slotted Hole Centerline

Item #: WBB2234318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 52130 Roll Grip Handle, 6"- 6 1/4" Slotted Hole Centerline

This garage door lift handle is constructed from galvanized steel. It has a 6 in. roll grip and can be used in a vertical or horizontal position. This style handle replaces most handles currently in use.

  • MANUFACTURERS PART NUMBER GD 52130
  • TYPE Garage Door
  • DESCRIPTION Roll Grip Handle 6"- 6 1/4" Slotted Hole Centerline
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Silver
  • WEIGHT LBS 0.52
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 52130 Roll Grip Handle, 6"- 6 1/4" Slotted Hole Centerline

Prime-Line GD 52130 Roll Grip Handle, 6"- 6 1/4" Slotted Hole Centerline

Item #: WBB2234318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant