x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 52147 Handle & Locking Unit 5/16"

Prime-Line GD 52147 Handle & Locking Unit 5/16"

Item #: WBB2234555

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.99 up to 3% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 52147 Handle & Locking Unit 5/16"

This item is Prime-Line Handle & Locking Unit 5/16" - Used For Hardware, Door, Gate & Window Hardware Accessories. The product is manufactured in China.

  • MANUFACTURERS PART NUMBER GD 52147
  • TYPE Garage Door
  • DESCRIPTION Handle & Locking Unit 5/16"
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Silver
  • WEIGHT LBS 0.83
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 52147 Handle & Locking Unit 5/16"

Prime-Line GD 52147 Handle & Locking Unit 5/16"

Item #: WBB2234555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant