Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® GE Caddx/NetworX NX-8E - 12v 5ah 12V 4.5Ah Alarm Battery

AJC® GE Caddx/NetworX NX-8E - 12v 5ah 12V 4.5Ah Alarm Battery

Item #: WBB1789865

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.99 up to 31% OFF

Price: $20.75

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Acme RB12V4 12V 4.5Ah Alarm Battery

AJC® Acme RB12V4 12V 4.5Ah Alarm Battery

AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery

AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery

AJC® Lithonia ELB06042 6V 4.5Ah Alarm Battery

AJC® Lithonia ELB06042 6V 4.5Ah Alarm Battery

AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery

AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® GE Caddx/NetworX NX-8E - 12v 5ah 12V 4.5Ah Alarm Battery

Features:

    • AJC® Brand replacement compatible with a GE Caddx/NetworX NX-8E - Alarm Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 4.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.5 inches
    • Width: 2.81 inches
    • Height: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by GE.

Product Details

  • Voltage 12 V
  • Amperage 4.5 A
  • Terminals F1
  • Compatible Part/Model Number GE-CADDX/NETWORX NX-8E
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Brand AJC Battery
  • Package Quantity 1
  • Warranty 1 yr
  • Manufacturers Part Number AJC-D4.5S-D-0-108875

Weights & Dimensions

  • Width 2.8 in
  • Length 3.5 in
  • Height 3.9 in
  • Weight 3.2 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® GE Caddx/NetworX NX-8E - 12v 5ah 12V 4.5Ah Alarm Battery

AJC® GE Caddx/NetworX NX-8E - 12v 5ah 12V 4.5Ah Alarm Battery

Item #: WBB1789865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant