Harrington® Gear #2 For LB008, LB010, 0.8 - 1T
Write a Review
|
Questions & Answers (0)
Product Description
Gear #2 0.8 - 1T - For Use With LB008, LB010
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1500, 2000 lbs |
Product Details
| Type | Gear |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Bronze |
| Series | L5BA |
| Manufacturers Part Number | L5BA0089112 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |