Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Leeson

Model # :WBB234731

MPN #: M1115001.00

Leeson M1115001.00, 1/20 HP, 10 RPM, 90VDC, TENV, PZ, 180:1 Ratio, 100 In-Lbs

Product Description
DC Gearmotor with Parallel Shaft. 1/20HP, 10 RPM, Gear Ratio 180 to 1, Overhung Load 155 Pounds, 100 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 30 Frame, 90V, Name Plate Amps 0.54.

Totally enclosed, permanent magnet DC gearmotors, performance matched for continuous duty. Feature precision machined in-line steel gears, with a first stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Conduit box not included with motor.

Designed for mounting at an angle, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail. The motor's stall torque could exceed recommended full load torques. If this service is anticipated, a current limiting device should be used. Overhung load capacities shown are at center of output shaft.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: GPP231108
Bison: 011-190-0186
Bodine: 163(Leeson armature voltage is 90V DC ) | 197(Leeson armature voltage is 90V DC ) | 198(Leeson armature voltage is 90V DC )
Grainger/Dayton: 6Z912(Install conduit box kit M1760021 , Leeson does not have tapped-hole (as standard) for pulse generator )
Minarik: 507-01-120 | 507-01-133 | 507-01-134
RAE: M2005-GIL100
PRICE
$729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Overhung Load155 lbs

Product Details

Output Torque100 lb-in
Gearhead/Shaft TypeParallel
Manufacturers Part NumberM1115001.00
EnclosureTENV
Service Factor1
Gearmotor RPM10 rpm
BrandLeeson
Ratio To 1180
Insulation ClassF
Horsepower1/20 HP
SeriesPZ
Horsepower Range1/20 to 1/16 HP
RotationReversible °
Enclosure TypeTotally Enclosed
Voltage90 V
Full Load Amps0.56 A
Frame MaterialSteel
Type & Frame StylePZ4-30E
DutyContinuous
RPM Range0-1000 rpm
Ambient Temperature40 °C

Compliance & Certifications

CSA CertifiedYes
ULYes