Leeson M1125278.00, 1/4 HP, 125 RPM, 90VDC, TENV, 13, 20:1 Ratio, 90 In-Lbs
Write a Review
|
Questions & Answers (0)
Product Description
DC Gearmotor with Right-Angle Shaft. 1/4HP, 125 RPM, Gear Ratio 20 to 1, Overhung Load 235 Pounds, 90 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 32 Frame, 90V, Name Plate Amps 3.7.
PRICE
$1,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
| Overhung Load | 235 lbs |
Product Details
| Output Torque | 90 lb-in |
| Gearhead/Shaft Type | Right-Angle |
| Manufacturers Part Number | M1125278.00 |
| Enclosure | TENV |
| Service Factor | 1 |
| Gearmotor RPM | 125 rpm |
| Brand | Leeson |
| Ratio To 1 | 20 |
| Insulation Class | F |
| Horsepower | 1/4 HP |
| Series | 13 |
| Horsepower Range | 1/4 HP |
| Rotation | Reversible ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 90 V |
| Full Load Amps | 3.8 A |
| Frame Material | Steel |
| Type & Frame Style | 13F20-32 |
| Duty | Continuous |
| RPM Range | 0-1000 rpm |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| CSA Certified | Yes |
| UL | Yes |