Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1749057

MPN #: AJC-D9S-A-1-115948

AJC® Geek Squad 1285VA 12V 9Ah UPS Battery

Product Description
AJC® Geek Squad 1285VA 12V 9Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Geek Squad 1285VA UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 9Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Geek Squad.
PRICE
$42.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2.6 in
Height3.7 in
Weight6 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage9 A
For Use WithGeek Squad
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D9S-A-1-115948
Compatible Part/Model NumberGEEK SQUAD-1285VA
BrandAJC Battery

Warranty

Warranty1 yr