- Dimensions: 17mm x 35mm x 12mm x 20mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 17ES 2RS Spherical Plain Bearing, Metric, Heavy Series, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38.5 mm |
| Width | 38.5 mm |
| Depth | 38.5 mm |
| Height | 12 mm |
| Weight | 0.1 lbs |
| Outside Dimension (D) | 35Mm |
| Ball Diameter (dk) | 29Mm |
| Bore (D) | 17Mm in |
| Static Load | 146 N |
| Width (C) | 12Mm |
| Width (B) | 20Mm |
Product Details
| Dynamic Load (kN) | 30 |
| Series | GEH Series |
| Common Interchanges | MBH1720SS, 17FSH35TT, GE17FO-2RS, GE17GS-2RS |
| Manufacturers Part Number | GEH 17ES 2RS |
| Max Angle of Misalignment | 19 |
| Brand | Bearings Limited |