- Precise surface enhances the precision of optical mice at fast speeds
- Battery saving design extends battery life of wireless mice up to 50%
- 3M's gel technology creates a wrist rest that is firm enough to provide the support you need, but soft enough for optimal comfort
- Leatherette cover feature antimicrobial product protection which inhibits the growth of microorganisms, such as bacteria, on the product surface, that can cause stains, odors and product degradation
- Ideal for office and workspaces
- Size: 9.25 in x 8.75 in x .75 in
- Black
3M MW310LE Precise Mouse Pad with Gel Wrist Rest, Black
|
Questions & Answers (0)
Product Description
Features:
PRICE
$53.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 8-3/4 in |
| Height | 3/4 in |
Product Details
| Type | Mouse Pad/Wrist Rest |
| Package Quantity | 1 |
| Description | Precise Mouse Pad with Gel Wrist Rest |
| Color | Black |
| Manufacturers Part Number | MW310LE |
| Brand | 3M |