Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore Patent Nos. 2,244,735 and 2,849,870
General Wire 100' x 5/8" Flexicore Cable with Male & Female Ends
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 |
| Depth | 34 |
| Height | 4 |
| Weight | 80 |
Product Details
| Connection Style | Male & Female Connectors |
| Series | Flexicore |
| Manufacturers Part Number | 100EM4 |
| Brand | General Wire |