x

Take 15% off your entire order!

Offer applied at checkout

TUF-R® Std Linear Low Density Flat Bag, 1 mil, 10" x 15", Pkg Qty 1000

TUF-R® Std Linear Low Density Flat Bag, 1 mil, 10" x 15", Pkg Qty 1000

Item #: WBB478564

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 7
  • 8
  • 10

10

  • 12
  • 15

15

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TUF-R® Std Linear Low Density Flat Bag, 1 mil, 10" x 15", Pkg Qty 1000

Tuf-R® Linear Low Density Polyethylene (LLDPE) bags provide extra strength and puncture resistance compared to Low Density bags of the same gauge. Because of this, it's often possible to use a lighter gauge Tuf-R® bag to do the job of a heavier gauge LDPE bag, which saves money and helps to reduce the environmental impact. Tuf-R® bags are made from virgin materials, so they comply with FDA requirements for use in food applications.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 7F1015
  • LENGTH INCHES 15
  • WIDTH INCHES 10
  • THICKNESS MIL 1
  • COLOR FINISH Clear
  • CONSTRUCTION LLDPE
  • DESCRIPTION TUF-R® Std Linear Low Density Flat Bag
  • CLOSURE Open Ended
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 1000
  • TYPE Case Packed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TUF-R® Std Linear Low Density Flat Bag, 1 mil, 10" x 15", Pkg Qty 1000

TUF-R® Std Linear Low Density Flat Bag, 1 mil, 10" x 15", Pkg Qty 1000

Item #: WBB478564

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant