x

Take 15% off your entire order!

Offer applied at checkout

Low Density Equipment Cover on Roll, 1.5 mil, 24" x 30", Clear, Pkg Qty 500

Low Density Equipment Cover on Roll, 1.5 mil, 24" x 30", Clear, Pkg Qty 500

Item #: WBB478567

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Low Density Equipment Cover on Roll, 1.5 mil, 24" x 30", Clear, Pkg Qty 500

Features:
  • Equipment covers protect equipment and help keep it clean and ready to use
  • Packed on convenient rolls

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER BOR2430
  • LENGTH INCHES 30
  • WIDTH INCHES 24
  • THICKNESS MIL 1.5
  • COLOR FINISH Clear
  • CONSTRUCTION LDPE
  • DESCRIPTION Low Density Equipment Cover on Roll - General Equipment Cover
  • CLOSURE Open Ended
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 500
  • TYPE On Roll
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Low Density Equipment Cover on Roll, 1.5 mil, 30" x 42", Clear, Pkg Qty 250

Item #: B478608

Not Yet Rated

Usually ships in 5 to 8 days

$112.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Density Equipment Cover on Roll, 1.5 mil, 24" x 30", Clear, Pkg Qty 500

Low Density Equipment Cover on Roll, 1.5 mil, 24" x 30", Clear, Pkg Qty 500

Item #: WBB478567

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant