Pilot™ General Purpose Boot, Men's Size 5, 15"H, Steel PR Midsole, Cleated Sole, Black
|
Questions & Answers (0)
Product Description
General Purpose PVC Full Safety Knee Boots. Affordable and Provide easy walking and all day protection when working in wet, muddy conditions.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 15 in |
| Size | 5 |
Product Details
| Type | Safety Knee Boots |
| Color | Black |
| Toe Type | Steel Toe |
| Insulated | No |
| Material | PVC |
| Description | Pilot™ 15" General Purpose Boot |
| Gender | Men's |
| Manufacturers Part Number | 31341 |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Chemical Resistance | Yes |
| Resists | Oil |
| Brand | Tingley |